Beli tone setting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Torque Wrench Preset typeDeskripsi:-By directly reading the numerical value and with the digital display value of mechanical mechanism and setting the torque, convenient for miss setting prevention and tightening torque control.-When reaching the preset torque value, a Click and light S-For assembly, maintenance and inspection at places where torque set is necessary.atribut:
- Min Scale: 2N.m
- Input Drive: 19mm
- Overall Length (mm): 716
- Purpose of Use: For assembly, maintenance and inspection at places where torque set is necessary.
- Torque Range (N m): 60 to 300
- TONE Torque Wrench Preset TypeDeskripsi:-By directly reading the numerical value and with the digital display value of mechanical mechanism and setting the torque, convenient for miss setting prevention and tightening torque control.-When reaching the preset torque value, a Click and light S-For assembly, maintenance and inspection at places where torque set is necessary.atribut:
- Width: 8mm
- Tip Diameter: 6mm
- Overall Length (mm): 160
- Purpose of Use: For assembly, maintenance and inspection at places where torque set is necessary.
- TONE Torque Wrench Preset TypeDeskripsi:-When reaching the preset torque value, a "Click" and light "Shock" to the hand as notification.-Directly determined the torque setting as digital value shown on the mechanical mechanism, which reduces setting errors significantly.-For assembly, maintenance and inspection at places where torque set is necessary, such as that about complex, electrical construction, automotive, heavy machine, aircraft, etc.
- TONE Torque Wrench, Preset Open End SpannerDeskripsi:For repeated work at the same torque value. Only for tightening flare fittings and flare nuts for room air conditioners and refrigerant equipment.atribut:
- Type: Simple Type
- Head Shape: Spanner Type
- Accuracy (%): ± 4
- Load Direction: right
- Main Uses: Refrigerant equipment
- Use: For repeated work at the same torque value. Only for tightening flare fittings and flare nuts for room air conditioners and refrigerant equipment.
- TONE Torque WrenchDeskripsi:-Single functioned torque wrench each of which has a car model dependent torque setting for wheel nut tightening.-The overall length of wrench is designed so that there is no interference between the wrench and hands.-When reaching the preset torque value-Exclusively for car wheel nuts.atribut:
- Input Drive (mm): 12.70
- Purpose of Use: Exclusively for car wheel nuts.
- TONE Air Impact Wrench, Short Type (Ultra Small)atribut:
- Air Connection Port: Rc1/4 (PT1/4)
- Insertion Angle (mm): 12.7
- Maximum Output Torque (N m): (Rotate right) 610, (Rotate left) 700
- Air Consumption (L/minute): 845 (0degree C, 0.1MPa), 127 (20degree C, 0.62MPa)
- Air Hose Inner Diameter (phi mm): More than 10
- No Load Speed (rpm): 10000
- Notes: The tightening torque is a guide value. The torque value changes depending on the conditions.
- TRUSCO Number: 754-5355
- Weight (kg): 1.3
- Working Air Pressure Range (MPa): 0.62
- TONE Simple Torque Converter Power WrenchDeskripsi:By combining a simple torque converter intensifier and a simple torque converter, a maximum torque of 23,500 N · m can be output.The tightening torque can be adjusted with the torque setting dial of the simple torque converter.For electric tool hex bolt with double-rotation torque control function * Do not input more than the maximum input torque with an electric power wrench.* The output torque range varies depending on the conditions of bolts / nuts and the parts to be tightened.* The mass is the total of the booster for simple torque converter, simple torque converter (excluding cord wire), and straight type reaction force receiver.* Repeated tightening accuracy ± 5% Repeated tightening accuracy is a percentage of the variation in tightening torque when tightening with the same torque setting and working conditions.atribut:
- Magnification: 13.6
- Input Torque (N m): 500-1100
- Dimension B (mm): 63.5
- Dimension H (mm): 514
- Dimension L (mm): 476
- Drive (mm): 63.5
- Accessories: Instruction Manual
- Use: Power tools for hexagon bolts
- Dimension La (mm): 290
- Output Torque (N m): 6800 ~ 15000
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- TONE Preset Type Torque Wrench (For Direct Set, Left And Right Screws)Deskripsi:For assembly / maintenance / inspection in places where torque setting is required, such as in industrial complexes, electrical installations, automobiles, heavy equipment, and aircraft.atribut:
- Accuracy (%): +/- 3
- Main Uses: Vehicle maintenance and various machines
- Accessories: Instruction manual, calibration certificate (with traceability system diagram), case
- Load Direction: Left and right
- Type: Digital type
- TONE Presetting Shape Torque Wrench Direct Set-TypeDeskripsi:Torque settings are made by directly reading numerical values from the mechanical mechanism's digital display, making it convenient to prevent setting errors and manage tightening torque.When the preset torque value is reached, you will be notified with a "click" sound and a slight "shock" on your hand.Purpose:For assembly, maintenance, and inspection where torque settings are required.atribut:
- Head Width (mm): 24
- Load Direction: right
- Torque accuracy: ±3%
- TONE Torque Wrench, Preset Type (Digital Reading)atribut:
- Accessories: Torque setting tool, calibration certificate (with traceability system diagram), instruction manual, resin case
- accuracy(%): +/- 3
- TONE Preset Type Torque Wrench (Direct Set Hold Type)Deskripsi:It is a special torque wrench for tightening bolts and nuts. Torque setting is performed by the digital display value of the mechanical mechanism which can read the numerical value directly. Since it is unnecessary to read the main scale and the subsidiary scale like the conventional one, it is convenient for prevention of misconfiguration, confirmation of tightening torque, and management. When the preset torque value is reached, we will inform you with click sound or light shock in hand. With socket hold mechanism with easy socket attachment and detachment and difficult to remove during work. Socket exchange is possible with one push operation. It is with calibration certificate.atribut:
- Accessories: Resin case
- Head Shape: Ratchet type
- Display Units: Nxm
- Precision: ± 3%
- monotaro Kunci Torsi Tipe Preset (Untuk Penggunaan Profesional)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Accessories: Case
- Head Shape: Ratchet type
- BluePoint COMPUTORQ 3 Digital Torque WrenchDeskripsi:- Sleek new design, - 15˚ flex ratcheting head, - Push button socket release head, - Large, easy to read digital display, - Long battery life, uses 2 each CR123 lithium batteries, - Ergonomically designed molded non-slip rubber grip, - Torques in both clockwise and counterclockwise directions, - Battery saving auto-shutoff after two minutes, - COMPUTORQ 3 remembers last unit and torque setting selected, - Audible tone sounds when set torque value is reached, if the set torque value is exceeded, an alarm tone will sound, - 3 color LED light bar: YELLOW LED indicates approaching desired torque setting GREEN LED indicates desired torque value is reached RED LED indicates fastener was overtorqued, loosen and retighten, - When desired torque value is reached, display will hold value and flash for ten seconds, - COMPUTORQ 3 will operate in any of four torque units, foot pound (ft.lb.), inch pound (in.lb.), newton meter (Nm) or kilogram centimeter (kg.cm.), - ACCURACY: ± 2% CW of readings from 10% to 100% of full scale ± 3% CCW of readings from 20% to 100% of full scale, - N.I.S.T. traceable certificate of calibration included, - Meets or exceeds ASME B107.28 - 2005.
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
Daftar Harga tone setting Terbaru October 2026
| TONE Torque Wrench Preset type | Rp6.999.900 |
| TONE Torque Wrench Preset Type | Rp6.999.900 |
| TONE Torque Wrench Preset Type | Rp3.699.900 |
| TONE Torque Wrench, Preset Open End Spanner | Rp1.799.900 |
| TONE Torque Wrench | Rp3.999.900 |
| TONE Air Impact Wrench, Short Type (Ultra Small) | Rp6.599.900 |
| TONE Simple Torque Converter Power Wrench | Rp239.999.900 |
| TONE Torque Wrench Preset Type | Rp3.299.900 |
| TONE Preset Type Torque Wrench (For Direct Set, Left And Right Screws) | Rp4.699.900 |
| TONE Presetting Shape Torque Wrench Direct Set-Type | Rp3.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/32P103738110-1.jpg)


/csP103666460-1.jpg)

/qlP103740957-1.jpg)
/P102546080-1.jpg)
/P102246630-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)